1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
Gearwrench 81157 1/4DR STBY HEX BIT DRV 9MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
81157 1/4DR STBY HEX BIT DRV 9MM
1/4" Drive, 9mm Hand Hex Bit Socket 1" OAL
MI ITEM #
09019631
MFR #
81157 1/4DR STBY HEX BIT DRV 9MM
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
81157 1/4DR STBY HEX BIT DRV 9MM
Specifications
Drive Size
1/4 in
Overall Length
1 in
Tool Type
Hex Bit Socket
PSC Code
5120
Hex Size
9.0 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought