1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
81158 1/4DR STBY HEX BIT DRV 10MM
1/4" Drive, 10mm Hand Hex Bit Socket 1" OAL
Mi Item #
09019632
MFR #
81158 1/4DR STBY HEX BIT DRV 10MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
Gearwrench 81158 1/4DR STBY HEX BIT DRV 10MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
81158 1/4DR STBY HEX BIT DRV 10MM
1/4" Drive, 10mm Hand Hex Bit Socket 1" OAL
Mi Item #
09019632
MFR #
81158 1/4DR STBY HEX BIT DRV 10MM
Mfr description
81158 1/4DR STBY HEX BIT DRV 10MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
1/4 in
Hex Size
10.0 mm
Overall Length
1 in
Details
PSC Code
5120
Tool Type
Hex Bit Socket
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items