1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
81169
Non-Impact Socket - 1/4 in Drive Size, 12 mm Socket Size, Standard Type
MI ITEM #
09019638
MFR #
81169
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
Gearwrench 81169
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
81169
Non-Impact Socket - 1/4 in Drive Size, 12 mm Socket Size, Standard Type
MI ITEM #
09019638
MFR #
81169
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
81169 1/4DR STBY SLT BIT DRV 12MM
Specifications
Drive Size
1/4 in
Socket Size
12 mm
Overall Length
0.9844 in
UPC_NO
099575811692
Socket Type
Standard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought