Motion
81176
Non-Impact Socket - 1/4 in Drive Size, P1 Socket Size, Phillips Bit, Standard Type
MI ITEM #09019639
MFR #81176
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, P1 Socket Size, Phillips Bit, Standard Type
MI ITEM #09019639
MFR #81176

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81176 1/4DR STBY PHLP BIT DRV PH#1

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    P1
  • Socket Points
    Phillips Bit
  • Overall Length
    0.9844 in
  • UPC_NO
    099575811760
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text