Motion
81179
Non-Impact Socket - 1/4 in Drive Size, P4 Socket Size, Phillips Bit, Standard Type
MI ITEM #09019642
MFR #81179
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, P4 Socket Size, Phillips Bit, Standard Type
MI ITEM #09019642
MFR #81179

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81179 1/4DR STBY PHLP BIT DRV PH#4

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    P4
  • Socket Points
    Phillips Bit
  • Overall Length
    0.9844 in
  • UPC_NO
    099575811791
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text