Motion
81184 1/4DR STBY TORX BIT DRV T-10

Gearwrench
81184 1/4DR STBY TORX BIT DRV T-10

1/4" Drive, T10 Hand Torx Bit Socket 1" OAL
Mi Item #09019644
MFR #81184 1/4DR STBY TORX BIT DRV T-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81184 1/4DR STBY TORX BIT DRV T-10

1/4" Drive, T10 Hand Torx Bit Socket 1" OAL
Mi Item #09019644
MFR #81184 1/4DR STBY TORX BIT DRV T-10

Mfr description
81184 1/4DR STBY TORX BIT DRV T-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1 in
  • Torx Size
    T10

Details

  • PSC Code
    5120
  • Tool Type
    Torx Bit Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)