Motion
81192 3/8DR STBY TORX BIT DRV T-47

Gearwrench
81192 3/8DR STBY TORX BIT DRV T-47

3/8" Drive, T47 Hand Torx Bit Socket 1" OAL
MI ITEM #09019651
MFR #81192 3/8DR STBY TORX BIT DRV T-47
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81192 3/8DR STBY TORX BIT DRV T-47

3/8" Drive, T47 Hand Torx Bit Socket 1" OAL
MI ITEM #09019651
MFR #81192 3/8DR STBY TORX BIT DRV T-47

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81192 3/8DR STBY TORX BIT DRV T-47

Specifications

  • Drive Size
    3/8 in
  • Overall Length
    1 in
  • Tool Type
    Torx Bit Socket
  • PSC Code
    5120
  • Torx Size
    T47

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text