Motion
81196
10 Piece 1/4 & 3/8" Drive Torx Bit Socket Set T10 to T50 Torx
Mi Item #09019653
MFR #81196
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Piece 1/4 & 3/8" Drive Torx Bit Socket Set T10 to T50 Torx
Mi Item #09019653
MFR #81196

Mfr description
81196 SET BIT DRIVER TORX STUB 1/4 3/8DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Set Torx Size
    T50
  • Minimum Set Torx Size
    T10

Details

  • Container Type
    Rail
  • Finish Coating
    Satin
  • Measurement Type
    Torx
  • Number Of Pieces
    10
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)