Motion
81203T SET RAT W/CUSH GRP 3PC 1/4,3/8,3/

Gearwrench
81203T SET RAT W/CUSH GRP 3PC 1/4,3/8,3/

CUSHION GRIP RATCHET SET 3PC 1/4 3/8&1/2"DR 90T
Mi Item #09019654
MFR #81203T SET RAT W/CUSH GRP 3PC 1/4,3/8,3/
Price$323.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81203T SET RAT W/CUSH GRP 3PC 1/4,3/8,3/

CUSHION GRIP RATCHET SET 3PC 1/4 3/8&1/2"DR 90T
Mi Item #09019654
MFR #81203T SET RAT W/CUSH GRP 3PC 1/4,3/8,3/

Mfr description
81203T SET RAT W/CUSH GRP 3PC 1/4,3/8,3/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$323.33/each

Specifications

Details

  • Finish Coating
    Full Polish Chrome
  • Handle Type
    Cushion Grip
  • Head Features
    Standard
  • Head Shape
    Pear
  • Magnetic
    No
  • Number of Gear Teeth
    90
  • Number Of Pieces
    3
  • Tool Type
    Ratchet Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)