Specifications
Details
- Finish CoatingFull Polish Chrome
- Handle TypeContoured
- Head FeaturesFlex
- Head ShapePear
- MagneticNo
- Number of Gear Teeth90
- Number Of Pieces2
- Tool TypeRatchet Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)