Motion
81205
Socket Set - 1/4 in, 3/8 in, 1/2 in Drive Size
Mi Item #09019656
MFR #81205
Price$224.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/4 in, 3/8 in, 1/2 in Drive Size
Mi Item #09019656
MFR #81205

Mfr description
81205 SET ADPTR UNV 10PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$224.52/each

Specifications

Dimensions

  • Drive Size
    1/2 in, 1/4 in, 3/8 in
  • Max Size
    3/8 in
  • Min Size
    1/4 in
  • Universal Size
    1/4 in, 3/8 in & Impact 1/4 in, 3/8 in, 1/2 in

Details

  • Adapter Type
    1/4F x 3/8M in, 3/8F x 1/4M in, 3/8F x 1/2M in, 1/2F x 3/8M in, 1/2F x 3/4M in
  • Number Of Pieces
    10
  • PSC Code
    5120
  • UPC_NO
    099575812057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)