Motion
81210T RAT FLX W/CUSH GRP 3/8DR 90T

Gearwrench
81210T RAT FLX W/CUSH GRP 3/8DR 90T

FLEX TEARDROP RATCHET 3/8"DR 90T CUSH GRIP
MI ITEM #09019660
MFR #81210T RAT FLX W/CUSH GRP 3/8DR 90T
List Price$129.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81210T RAT FLX W/CUSH GRP 3/8DR 90T

FLEX TEARDROP RATCHET 3/8"DR 90T CUSH GRIP
MI ITEM #09019660
MFR #81210T RAT FLX W/CUSH GRP 3/8DR 90T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$129.68/each for your price

Overview

Mfr description
81210T RAT FLX W/CUSH GRP 3/8DR 90T

Specifications

  • Head Features
    Flex
  • ASME Spec
    B107.10
  • Drive Size
    3/8 in
  • Handle Type
    Cushion Grip
  • Head Shape
    Pear
  • Number of Gear Teeth
    90
  • Overall Length
    13.38 in
  • Material
    Alloy Steel
  • Tool Type
    Ratchet
  • Magnetic
    No
  • Head Width
    1.25 in
  • Finish Coating
    Full Polish Chrome
  • ANSI Spec
    Meets or Exceeds ANSI Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought