Motion
81217 SET ADPTR CLIP RAIL & SLB 4PC

Gearwrench
81217 SET ADPTR CLIP RAIL & SLB 4PC

1/4", 3/8" & 1/2" Drive Slim Line Head Adapter Set Full Polish Chrome Finish, Various Lengths, Standard Head
MI ITEM #09019665
MFR #81217 SET ADPTR CLIP RAIL & SLB 4PC
Price$46.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81217 SET ADPTR CLIP RAIL & SLB 4PC

1/4", 3/8" & 1/2" Drive Slim Line Head Adapter Set Full Polish Chrome Finish, Various Lengths, Standard Head
MI ITEM #09019665
MFR #81217 SET ADPTR CLIP RAIL & SLB 4PC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$46.45/each

Specifications

Dimensions

  • Overall Length
    Various in

Details

  • Finish Coating
    Full Polish Chrome
  • Handle Type
    No Handle
  • Head Features
    Standard
  • Head Shape
    Slim Line
  • Magnetic
    No
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number of Gear Teeth
    0
  • Number Of Pieces
    4
  • PSC Code
    5120
  • Tool Type
    Adapter Set

Overview

Mfr description
81217 SET ADPTR CLIP RAIL & SLB 4PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought