Motion
81224 RAT ROTO CUSH GRIP 1/4DR 1/4

Gearwrench
81224 RAT ROTO CUSH GRIP 1/4DR 1/4

1/4" Drive Slim Line Head Ratchet Full Polish Chrome Finish, 6" OAL, 72 Gear Teeth, Roto Head
MI ITEM #09019666
MFR #81224 RAT ROTO CUSH GRIP 1/4DR 1/4
Price$79.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81224 RAT ROTO CUSH GRIP 1/4DR 1/4

1/4" Drive Slim Line Head Ratchet Full Polish Chrome Finish, 6" OAL, 72 Gear Teeth, Roto Head
MI ITEM #09019666
MFR #81224 RAT ROTO CUSH GRIP 1/4DR 1/4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$79.80/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Head Length
    19/32 in
  • Head Shoulder Length
    1-1/4 in
  • Head Width
    1.25 in
  • Overall Length
    6 in

Details

  • ASME Spec
    B107.10
  • Finish Coating
    Full Polish Chrome
  • Head Features
    Roto
  • Head Shape
    Slim Line
  • Magnetic
    No
  • Measurement Type
    Standard
  • Number of Gear Teeth
    72
  • Number Of Pieces
    1
  • PSC Code
    5120
  • Tool Type
    Ratchet

Overview

Mfr description
81224 RAT ROTO CUSH GRIP 1/4DR 1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought