Motion
81229
3 Piece 3/8" Drive Socket Set 5/8" to 13/16" Range, Inch Measurement Standard
Mi Item #09019667
MFR #81229
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Piece 3/8" Drive Socket Set 5/8" to 13/16" Range, Inch Measurement Standard
Mi Item #09019667
MFR #81229

Mfr description
81229 SET RAT SPK PLUG 3/8DR 3PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Range
    13/16 in, 5/8 in

Details

  • Additional Details
    3/8 Drive Cushion Grip Offset Teardrop Ratchet
  • Container Type
    Plastic Case
  • Measurement Type
    Inch
  • Number Of Pieces
    3
  • PSC Code
    5120
  • Tool Type
    Magnetic; Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)