Motion
81230T
Ratchet - Pear Head Shape, Full Polish Chrome Finish/Coating, 1/4 in, 3/8 in, 1/2 in Drive Size
MI ITEM #09019668
MFR #81230T
Price$308.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Full Polish Chrome Finish/Coating, 1/4 in, 3/8 in, 1/2 in Drive Size
MI ITEM #09019668
MFR #81230T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$308.93/each

Specifications

Dimensions

  • Drive Size
    1/2 in, 1/4 in, 3/8 in

Details

  • Finish Coating
    Full Polish Chrome
  • Handle Type
    Contoured
  • Head Features
    Flex
  • Head Shape
    Pear
  • Magnetic
    No
  • Material
    Alloy Steel
  • Number of Gear Teeth
    90
  • Number Of Pieces
    4
  • Quick Release
    No
  • Tool Type
    Ratchet Set
  • UPC_NO
    099575002304

Overview

Mfr description
81230T SET RAT FLX HDL FP 4PC 90T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought