Motion
81248 EXT WBL 3/8DR 10

Gearwrench
81248 EXT WBL 3/8DR 10

3/8" Drive Wobble Socket Extension 10" OAL, Chrome Finish
Mi Item #09019670
MFR #81248 EXT WBL 3/8DR 10
Price$26.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81248 EXT WBL 3/8DR 10

3/8" Drive Wobble Socket Extension 10" OAL, Chrome Finish
Mi Item #09019670
MFR #81248 EXT WBL 3/8DR 10

Mfr description
81248 EXT WBL 3/8DR 10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.92/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    10 in

Details

  • Finish Coating
    Chrome
  • PSC Code
    5120
  • Tool Type
    Wobble Extension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)