Motion
81249 EXT WBL 3/8DR 12

Gearwrench
81249 EXT WBL 3/8DR 12

3/8" Drive Wobble Socket Extension 12" OAL, Chrome Finish
MI ITEM #09019672
MFR #81249 EXT WBL 3/8DR 12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81249 EXT WBL 3/8DR 12

3/8" Drive Wobble Socket Extension 12" OAL, Chrome Finish
MI ITEM #09019672
MFR #81249 EXT WBL 3/8DR 12

Mfr description
81249 EXT WBL 3/8DR 12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    12 in

Details

  • Finish Coating
    Chrome
  • PSC Code
    5120
  • Tool Type
    Wobble Extension

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)