Motion
81267 RAT CUSH GRP LCK FLX 3/8DR

Gearwrench
81267 RAT CUSH GRP LCK FLX 3/8DR

3/8" Drive Pear Head Ratchet Full Polish Chrome Finish, 13" OAL, 84 Gear Teeth, Locking Flex Head
MI ITEM #09019675
MFR #81267 RAT CUSH GRP LCK FLX 3/8DR
Price$137.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81267 RAT CUSH GRP LCK FLX 3/8DR

3/8" Drive Pear Head Ratchet Full Polish Chrome Finish, 13" OAL, 84 Gear Teeth, Locking Flex Head
MI ITEM #09019675
MFR #81267 RAT CUSH GRP LCK FLX 3/8DR

Mfr description
81267 RAT CUSH GRP LCK FLX 3/8DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.18/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Head Length
    15/32 in
  • Head Shoulder Length
    1-1/4 in
  • Head Width
    1.25 in
  • Overall Length
    13 in

Details

  • ASME Spec
    B107.10
  • Finish Coating
    Full Polish Chrome
  • Head Features
    Locking Flex
  • Head Shape
    Pear
  • Magnetic
    No
  • Measurement Type
    Standard
  • Number of Gear Teeth
    84
  • Number Of Pieces
    1
  • PSC Code
    5120
  • Tool Type
    Ratchet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)