Motion
81269 RAT FP TD 3/8DR 120XP XL HNDL

Gearwrench
81269 RAT FP TD 3/8DR 120XP XL HNDL

Ratchet - Pear Head Shape, Chrome Finish/Coating, 3/8 in Drive Size, 18 in Overall Length
Mi Item #09019676
MFR #81269 RAT FP TD 3/8DR 120XP XL HNDL
Price$99.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81269 RAT FP TD 3/8DR 120XP XL HNDL

Ratchet - Pear Head Shape, Chrome Finish/Coating, 3/8 in Drive Size, 18 in Overall Length
Mi Item #09019676
MFR #81269 RAT FP TD 3/8DR 120XP XL HNDL

Mfr description
81269 RAT FP TD 3/8DR 120XP XL HNDL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.76/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Head Width
    1.2500 in
  • Overall Length
    18 in

Details

  • ASME Spec
    B107.10
  • Finish Coating
    Chrome
  • Handle Type
    Full Polished
  • Head Features
    Reversible
  • Head Shape
    Pear
  • Magnetic
    No
  • Material
    Alloy Steel
  • Number of Gear Teeth
    120
  • Number Of Pieces
    1
  • PSC Code
    5120
  • Tool Type
    Ratchet
  • UPC_NO
    099575812699
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)