Motion
81271 SET RAT FP TD XL 120XP 1/4,3/8 2PC

Gearwrench
81271 SET RAT FP TD XL 120XP 1/4,3/8 2PC

1/4" & 3/8" Drive Pear Head Ratchet Set Chrome Finish, 9", 18" OAL, 120 Gear Teeth, Full Polished Handle, Reversible Head
MI ITEM #09019677
MFR #81271 SET RAT FP TD XL 120XP 1/4,3/8 2PC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81271 SET RAT FP TD XL 120XP 1/4,3/8 2PC

1/4" & 3/8" Drive Pear Head Ratchet Set Chrome Finish, 9", 18" OAL, 120 Gear Teeth, Full Polished Handle, Reversible Head
MI ITEM #09019677
MFR #81271 SET RAT FP TD XL 120XP 1/4,3/8 2PC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • ASME Spec
    B107.10
  • Finish Coating
    Chrome
  • Handle Type
    Full Polished
  • Head Features
    Reversible
  • Head Shape
    Pear
  • Magnetic
    No
  • Material
    Alloy Steel
  • Number of Gear Teeth
    120
  • Number Of Pieces
    2
  • PSC Code
    5120
  • Tool Type
    Ratchet Set

Overview

Mfr description
81271 SET RAT FP TD XL 120XP 1/4,3/8 2PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought