1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
81273 EXT LOCKING 3/8DR 14"
RATCHET HOLLOW EXT 6" 3/8" DRIVE GEAR
MI ITEM #
09019678
MFR #
81273 EXT LOCKING 3/8DR 14"
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Socket Extensions
Gearwrench 81273 EXT LOCKING 3/8DR 14"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
81273 EXT LOCKING 3/8DR 14"
RATCHET HOLLOW EXT 6" 3/8" DRIVE GEAR
MI ITEM #
09019678
MFR #
81273 EXT LOCKING 3/8DR 14"
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
81273 EXT LOCKING 3/8DR 14"
Specifications
Drive Size
3/8 in
Overall Length
14 in
Tool Type
Extension
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data