Motion
81303T RAT W/CUSH GRP 1/2DR 90T

Gearwrench
81303T RAT W/CUSH GRP 1/2DR 90T

TEARDROP RATCHET 1/2"DR 90T CUSH GRIP
Mi Item #09019682
MFR #81303T RAT W/CUSH GRP 1/2DR 90T
Price$143.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81303T RAT W/CUSH GRP 1/2DR 90T

TEARDROP RATCHET 1/2"DR 90T CUSH GRIP
Mi Item #09019682
MFR #81303T RAT W/CUSH GRP 1/2DR 90T

Mfr description
81303T RAT W/CUSH GRP 1/2DR 90T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$143.67/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Head Width
    1.72 in
  • Overall Length
    11.80 in

Details

  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • ASME Spec
    B107.10
  • Finish Coating
    Full Polish Chrome
  • Handle Type
    Cushion Grip
  • Head Features
    Standard
  • Head Shape
    Pear
  • Magnetic
    No
  • Material
    Alloy Steel
  • Number of Gear Teeth
    90
  • Tool Type
    Ratchet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)