Motion
81306T RAT FLX HD FP 1/2DR 90T

Gearwrench
81306T RAT FLX HD FP 1/2DR 90T

Ratchet - Pear Head Shape, Full Polish Chrome Finish/Coating, 1/2 in Drive Size, 16.90 in Overall Length
Mi Item #09019684
MFR #81306T RAT FLX HD FP 1/2DR 90T
Price$107.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81306T RAT FLX HD FP 1/2DR 90T

Ratchet - Pear Head Shape, Full Polish Chrome Finish/Coating, 1/2 in Drive Size, 16.90 in Overall Length
Mi Item #09019684
MFR #81306T RAT FLX HD FP 1/2DR 90T

Mfr description
81306T RAT FLX HD FP 1/2DR 90T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.74/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Head Width
    1.72 in
  • Overall Length
    16.90 in

Details

  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • ASME Spec
    B107.10
  • Finish Coating
    Full Polish Chrome
  • Handle Type
    Contoured
  • Head Features
    Flex
  • Head Shape
    Pear
  • Magnetic
    No
  • Material
    Alloy Steel
  • Number of Gear Teeth
    90
  • Quick Release
    No
  • Tool Type
    Ratchet
  • UPC_NO
    099575013065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)