Motion
81370T
Ratchet - Pear Head Shape, Flex Head, Full Polish Chrome Finish/Coating, 1/2 in Drive Size, 17 in Overall Length
Mi Item #09019686
MFR #81370T
Price$118.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Flex Head, Full Polish Chrome Finish/Coating, 1/2 in Drive Size, 17 in Overall Length
Mi Item #09019686
MFR #81370T

Mfr description
81370T RAT CUSH GRIP FLEX TD 1/2DR 90 TO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.52/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Head Length
    0.6400 in
  • Head Width
    1.72 in
  • Overall Length
    17 in

Details

  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • ASME Spec
    B107.10
  • Finish Coating
    Full Polish Chrome
  • Flexible Head
    Flex Head
  • Handle Type
    Flex
  • Head Features
    Flex
  • Head Shape
    Pear
  • Magnetic
    No
  • Material
    Dual Material
  • Number of Gear Teeth
    90
  • Number Of Pieces
    1
  • Ratchet Service Kit Number
    81339T
  • Tool Type
    Standard Ratchet
  • UPC_NO
    099575083709
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)