Motion
81440H25 BAG OF 25 HOOKS W/SCAN TAGS

Gearwrench
81440H25 BAG OF 25 HOOKS W/SCAN TAGS

HOOK W/SCAN TAG 25/PK
Mi Item #09019690
MFR #81440H25 BAG OF 25 HOOKS W/SCAN TAGS
Price$48.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81440H25 BAG OF 25 HOOKS W/SCAN TAGS

HOOK W/SCAN TAG 25/PK
Mi Item #09019690
MFR #81440H25 BAG OF 25 HOOKS W/SCAN TAGS

Mfr description
81440H25 BAG OF 25 HOOKS W/SCAN TAGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.46/each

Specifications

Dimensions

  • Diameter
    3-1/2 in
  • Width
    12 in

Details

  • Material
    Metal
  • Number Of Pieces
    25
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)