Motion
81500 RAT RD 1 DR 25-19/32

Gearwrench
81500 RAT RD 1 DR 25-19/32

1" Drive Round Head Ratchet Chrome Finish, 25" OAL, 24 Gear Teeth, Full Polished Handle, Reversible Head
MI ITEM #09019697
MFR #81500 RAT RD 1 DR 25-19/32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81500 RAT RD 1 DR 25-19/32

1" Drive Round Head Ratchet Chrome Finish, 25" OAL, 24 Gear Teeth, Full Polished Handle, Reversible Head
MI ITEM #09019697
MFR #81500 RAT RD 1 DR 25-19/32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81500 RAT RD 1 DR 25-19/32

Specifications

  • ASME Spec
    B107.10
  • Drive Size
    1 in
  • Finish Coating
    Chrome
  • Handle Type
    Full Polished
  • Head Depth
    58 mm
  • Head Features
    Reversible
  • Head Shape
    Round
  • Head Width
    2.75 in
  • Magnetic
    No
  • Material
    Alloy Steel
  • Number of Gear Teeth
    24
  • Number Of Pieces
    1
  • Overall Length
    25 in
  • PSC Code
    5120
  • Tool Type
    Ratchet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text