Motion
81505 EXTEN 1DR 8

Gearwrench
81505 EXTEN 1DR 8

1" Drive Socket Extension 7.9" OAL
MI ITEM #09019699
MFR #81505 EXTEN 1DR 8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81505 EXTEN 1DR 8

1" Drive Socket Extension 7.9" OAL
MI ITEM #09019699
MFR #81505 EXTEN 1DR 8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81505 EXTEN 1DR 8

Specifications

  • Drive Size
    1 in
  • Overall Length
    7.9000 in, 203 mm
  • PSC Code
    5120
  • Tool Type
    Extension
  • Finish Coating
    Chrome Vanadium
  • Certification
    NonAerospace

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text