Motion
81506 EXTEN 1DR 16

Gearwrench
81506 EXTEN 1DR 16

1" Drive Socket Extension 15.7" OAL
MI ITEM #09019700
MFR #81506 EXTEN 1DR 16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81506 EXTEN 1DR 16

1" Drive Socket Extension 15.7" OAL
MI ITEM #09019700
MFR #81506 EXTEN 1DR 16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81506 EXTEN 1DR 16

Specifications

  • Drive Size
    1 in
  • Overall Length
    15.7000 in, 406 mm
  • PSC Code
    5120
  • Tool Type
    Extension
  • Finish Coating
    Chrome Vanadium
  • Certification
    NonAerospace

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text