Overview
Mfr description
81507 T HDS SLID W/ADPTR 1DR 22
Specifications
- Drive Size1 in
- ANSI SpecB107.1
- Overall Length22 in, 559 mm
- Tool TypeSliding T-Handle
- PSC Code5120
- CertificationNonAerospace
- Finish CoatingChrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data