Motion
81632 WR COMB STBY 7/8

Gearwrench
81632 WR COMB STBY 7/8

7/8" 12 Point Combination Wrench 6-1/4" OAL, Steel, Full Polish Finish
MI ITEM #09019705
MFR #81632 WR COMB STBY 7/8
Price$36.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81632 WR COMB STBY 7/8

7/8" 12 Point Combination Wrench 6-1/4" OAL, Steel, Full Polish Finish
MI ITEM #09019705
MFR #81632 WR COMB STBY 7/8

Mfr description
81632 WR COMB STBY 7/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.64/each

Specifications

Dimensions

  • Head Diameter
    1.783 in
  • Head Thickness
    0.354 in
  • Overall Length  
    6-1/4 in
  • Size
    7/8 in

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    NonRatcheting; Stubby
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)