Motion
81649 WR FLR NUT 19X21MM

Gearwrench
81649 WR FLR NUT 19X21MM

19 x 21mm, Double End Head, Open End Flare Nut Wrench 8-55/64" OAL, Steel, Full Polish, 6 Points
MI ITEM #09019708
MFR #81649 WR FLR NUT 19X21MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81649 WR FLR NUT 19X21MM

19 x 21mm, Double End Head, Open End Flare Nut Wrench 8-55/64" OAL, Steel, Full Polish, 6 Points
MI ITEM #09019708
MFR #81649 WR FLR NUT 19X21MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81649 WR FLR NUT 19X21MM

Specifications

  • Overall Length
    8-55/64 in
  • Warranty
    Lifetime Replacement
  • Type
    Open End
  • Size
    19 x 21 mm
  • PSC Code
    5120
  • Offset Angle
    15
  • Number Of Points
    6
  • Material
    Steel
  • Head Type
    Double End
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text