Motion
81651D WR COMB LNG PAT 9/32

Gearwrench
81651D WR COMB LNG PAT 9/32

9/32" 12 Point Offset Combination Wrench 15° Offset Angle, 5-1/2" OAL, Steel, Polished Finish
MI ITEM #09019711
MFR #81651D WR COMB LNG PAT 9/32
Price$21.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81651D WR COMB LNG PAT 9/32

9/32" 12 Point Offset Combination Wrench 15° Offset Angle, 5-1/2" OAL, Steel, Polished Finish
MI ITEM #09019711
MFR #81651D WR COMB LNG PAT 9/32

Mfr description
81651D WR COMB LNG PAT 9/32
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.06/each

Specifications

Dimensions

  • Head Angle
    15
  • Head Thickness
    3/16 in
  • Offset Angle
    15
  • Overall Length  
    5-1/2 in
  • Size
    9/32 in

Details

  • Finish Coating
    Polished
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)