Overview
Mfr description
81686 WR FLR NUT FLEX 9X11MM
Specifications
- Overall Length6-1/4 in
- WarrantyLifetime Replacement
- TypeOpen End
- Size9 x 11 mm
- PSC Code5120
- Number Of Points6
- MaterialSteel
- Head TypeDouble End
- Finish CoatingFull Polish
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data