Overview
Mfr description
81687 WR FLR NUT FLEX 10X12MM
Specifications
- Overall Length7-1/2 in
- WarrantyLifetime Replacement
- TypeOpen End
- Size10 x 12 mm
- PSC Code5120
- Number Of Points6
- MaterialSteel
- Head TypeDouble End
- Finish CoatingFull Polish
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data