Motion
81688 WR FLR NUT FLEX 13X14MM

Gearwrench
81688 WR FLR NUT FLEX 13X14MM

13 x 14mm, Double End Head, Open End Flare Nut Wrench 8-1/2" OAL, Steel, Full Polish, 6 Points
MI ITEM #09019743
MFR #81688 WR FLR NUT FLEX 13X14MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81688 WR FLR NUT FLEX 13X14MM

13 x 14mm, Double End Head, Open End Flare Nut Wrench 8-1/2" OAL, Steel, Full Polish, 6 Points
MI ITEM #09019743
MFR #81688 WR FLR NUT FLEX 13X14MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81688 WR FLR NUT FLEX 13X14MM

Specifications

  • Overall Length
    8-1/2 in
  • Warranty
    Lifetime Replacement
  • Type
    Open End
  • Size
    13 x 14 mm
  • PSC Code
    5120
  • Number Of Points
    6
  • Material
    Steel
  • Head Type
    Double End
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text