Overview
Mfr description
81689 WR FLR NUT FLEX 15X17MM
Specifications
- Overall Length9-5/16 in
- WarrantyLifetime Replacement
- TypeOpen End
- Size15 x 17 mm
- PSC Code5120
- Number Of Points6
- MaterialSteel
- Head TypeDouble End
- Finish CoatingFull Polish
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data