Motion
81690 WR FLR NUT FLEX 16X18MM

Gearwrench
81690 WR FLR NUT FLEX 16X18MM

16 x 18mm, Double End Head, Open End Flare Nut Wrench 10-5/16" OAL, Steel, Full Polish, 6 Points
Mi Item #09019745
MFR #81690 WR FLR NUT FLEX 16X18MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81690 WR FLR NUT FLEX 16X18MM

16 x 18mm, Double End Head, Open End Flare Nut Wrench 10-5/16" OAL, Steel, Full Polish, 6 Points
Mi Item #09019745
MFR #81690 WR FLR NUT FLEX 16X18MM

Mfr description
81690 WR FLR NUT FLEX 16X18MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10.3120 in
  • Size
    16 x 18 mm

Details

  • Finish Coating
    Full Polish
  • Head Type
    Double End
  • Material
    Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Type
    Open End
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)