Motion
81692 WR FLR NUT FLEX 19X21MM

Gearwrench
81692 WR FLR NUT FLEX 19X21MM

19 x 21mm, Double End Head, Open End Flare Nut Wrench 11-1/4" OAL, Steel, Full Polish, 6 Points
Mi Item #09019746
MFR #81692 WR FLR NUT FLEX 19X21MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81692 WR FLR NUT FLEX 19X21MM

19 x 21mm, Double End Head, Open End Flare Nut Wrench 11-1/4" OAL, Steel, Full Polish, 6 Points
Mi Item #09019746
MFR #81692 WR FLR NUT FLEX 19X21MM

Mfr description
81692 WR FLR NUT FLEX 19X21MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    11-1/4 in
  • Size
    19 x 21 mm

Details

  • Finish Coating
    Full Polish
  • Head Type
    Double End
  • Material
    Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Type
    Open End
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)