Motion
81809 WR COMB 12PT LNG 29MM FULL POLISH

Gearwrench
81809 WR COMB 12PT LNG 29MM FULL POLISH

29mm 12 Point Combination Wrench 15° Offset Angle, 15.394" OAL, Steel, Satin Finish
Mi Item #09019790
MFR #81809 WR COMB 12PT LNG 29MM FULL POLISH
Price$62.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81809 WR COMB 12PT LNG 29MM FULL POLISH

29mm 12 Point Combination Wrench 15° Offset Angle, 15.394" OAL, Steel, Satin Finish
Mi Item #09019790
MFR #81809 WR COMB 12PT LNG 29MM FULL POLISH

Mfr description
81809 WR COMB 12PT LNG 29MM FULL POLISH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.32/each

Specifications

Dimensions

  • Head Angle
    15
  • Head Diameter
    2.343 in
  • Head Thickness
    0.469 in
  • Offset Angle
    15
  • Overall Length  
    15.3940 in
  • Size
    29 mm

Details

  • Finish Coating
    Satin
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)