Motion
81820 WR COMB LNG 12PT 1-3/4 SATIN

Gearwrench
81820 WR COMB LNG 12PT 1-3/4 SATIN

Combination Wrench - Satin, 1-3/4 in Box End Wrench Size, 1-3/4 in Open End Wrench Size, 25.5510 in OAL
MI ITEM #09019794
MFR #81820 WR COMB LNG 12PT 1-3/4 SATIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81820 WR COMB LNG 12PT 1-3/4 SATIN

Combination Wrench - Satin, 1-3/4 in Box End Wrench Size, 1-3/4 in Open End Wrench Size, 25.5510 in OAL
MI ITEM #09019794
MFR #81820 WR COMB LNG 12PT 1-3/4 SATIN

Mfr description
81820 WR COMB LNG 12PT 1-3/4 SATIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Box End Wrench Size  
    1-3/4 in
  • Head Angle
    15
  • Head Diameter
    3.689 in
  • Head Thickness
    0.776 in
  • Offset Angle
    15
  • Open End Wrench Size  
    1-3/4 in
  • Overall Length  
    25.5510 in
  • Size
    1-3/4 in
  • Weight
    5.150 lbs

Details

  • Finish Coating
    Satin
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Imperial
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • UPC_NO
    099575818202
  • Warranty
    Mfr's Limited Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)