Motion
81824 WR COMB LNG 12PT 2-1/16 SATIN

Gearwrench
81824 WR COMB LNG 12PT 2-1/16 SATIN

Combination Wrench - Satin, 2-1/16 in Box End Wrench Size, 2-1/16 in Open End Wrench Size, 27.0900 in OAL
MI ITEM #09019797
MFR #81824 WR COMB LNG 12PT 2-1/16 SATIN
Price$210.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81824 WR COMB LNG 12PT 2-1/16 SATIN

Combination Wrench - Satin, 2-1/16 in Box End Wrench Size, 2-1/16 in Open End Wrench Size, 27.0900 in OAL
MI ITEM #09019797
MFR #81824 WR COMB LNG 12PT 2-1/16 SATIN

Mfr description
81824 WR COMB LNG 12PT 2-1/16 SATIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.81/each

Specifications

Dimensions

  • Box End Wrench Size  
    2-1/16 in
  • Head Angle
    15
  • Head Diameter
    4 in
  • Head Thickness
    3/4 in
  • Offset Angle
    15
  • Open End Wrench Size  
    2-1/16 in
  • Overall Length  
    27.0900 in
  • Size
    2-1/16 in
  • Weight
    7.920 lbs

Details

  • Finish Coating
    Satin
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Imperial
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • UPC_NO
    099575818240
  • Warranty
    Mfr's Limited Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)