Motion
81826 WR COMB LNG 12PT 2-3/16 SATIN

Gearwrench
81826 WR COMB LNG 12PT 2-3/16 SATIN

Combination Wrench - Satin, 2-3/16 in Box End Wrench Size, 2-3/16 in Open End Wrench Size, 27.7950 in OAL
MI ITEM #09019799
MFR #81826 WR COMB LNG 12PT 2-3/16 SATIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81826 WR COMB LNG 12PT 2-3/16 SATIN

Combination Wrench - Satin, 2-3/16 in Box End Wrench Size, 2-3/16 in Open End Wrench Size, 27.7950 in OAL
MI ITEM #09019799
MFR #81826 WR COMB LNG 12PT 2-3/16 SATIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81826 WR COMB LNG 12PT 2-3/16 SATIN

Specifications

  • Material
    Steel
  • Size
    2-3/16 in
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15
  • Number Of Points
    12
  • Offset Angle
    15
  • UPC_NO
    099575818264
  • PSC Code
    5120
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Finish Coating
    Satin
  • Head Diameter
    4.409 in
  • Head Thickness
    0.843 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text