Motion
81827 WR COMB LNG 12PT 2-1/4 SATIN

Gearwrench
81827 WR COMB LNG 12PT 2-1/4 SATIN

Combination Wrench - Satin, 2-1/4 in Box End Wrench Size, 2-1/4 in Open End Wrench Size, 27.7950 in OAL
MI ITEM #09019800
MFR #81827 WR COMB LNG 12PT 2-1/4 SATIN
List Price$352.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81827 WR COMB LNG 12PT 2-1/4 SATIN

Combination Wrench - Satin, 2-1/4 in Box End Wrench Size, 2-1/4 in Open End Wrench Size, 27.7950 in OAL
MI ITEM #09019800
MFR #81827 WR COMB LNG 12PT 2-1/4 SATIN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$352.25/each for your price

Overview

Mfr description
81827 WR COMB LNG 12PT 2-1/4 SATIN

Specifications

  • Material
    Steel
  • Size
    2-1/4 in
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15
  • Number Of Points
    12
  • Offset Angle
    15
  • UPC_NO
    099575818271
  • PSC Code
    5120
  • Weight
    11.550 lbs
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Finish Coating
    Satin
  • Head Diameter
    4.409 in
  • Head Thickness
    0.843 in
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text