Motion
81828 WR COMB LNG 12PT 2-3/8 SATIN

Gearwrench
81828 WR COMB LNG 12PT 2-3/8 SATIN

Combination Wrench - Satin, 2-3/8 in Box End Wrench Size, 2-3/8 in Open End Wrench Size, 29.8430 in OAL
MI ITEM #09019801
MFR #81828 WR COMB LNG 12PT 2-3/8 SATIN
Price$343.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81828 WR COMB LNG 12PT 2-3/8 SATIN

Combination Wrench - Satin, 2-3/8 in Box End Wrench Size, 2-3/8 in Open End Wrench Size, 29.8430 in OAL
MI ITEM #09019801
MFR #81828 WR COMB LNG 12PT 2-3/8 SATIN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$343.33/each

Specifications

Dimensions

  • Box End Wrench Size  
    2-3/8 in
  • Head Angle
    15
  • Head Diameter
    4.992 in
  • Head Thickness
    0.937 in
  • Offset Angle
    15
  • Open End Wrench Size  
    2-3/8 in
  • Overall Length  
    29.8430 in
  • Size
    2-3/8 in
  • Weight
    11.550 lbs

Details

  • Finish Coating
    Satin
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Imperial
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • UPC_NO
    099575818288
  • Warranty
    Mfr's Limited Lifetime Warranty

Overview

Mfr description
81828 WR COMB LNG 12PT 2-3/8 SATIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought