Motion
81832 WR COMB LNG 12PT 2-3/4 SATIN

Gearwrench
81832 WR COMB LNG 12PT 2-3/4 SATIN

Combination Wrench - Satin, 2-3/4 in Box End Wrench Size, 2-3/4 in Open End Wrench Size, 31.8900 in OAL
MI ITEM #09019805
MFR #81832 WR COMB LNG 12PT 2-3/4 SATIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81832 WR COMB LNG 12PT 2-3/4 SATIN

Combination Wrench - Satin, 2-3/4 in Box End Wrench Size, 2-3/4 in Open End Wrench Size, 31.8900 in OAL
MI ITEM #09019805
MFR #81832 WR COMB LNG 12PT 2-3/4 SATIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Box End Wrench Size  
    2-3/4 in
  • Head Angle
    15
  • Head Diameter
    5.390 in
  • Head Thickness
    1 in
  • Offset Angle
    15
  • Open End Wrench Size  
    2-3/4 in
  • Overall Length  
    31.8900 in
  • Size
    2-3/4 in
  • Weight
    20.680 lbs

Details

  • Finish Coating
    Satin
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Imperial
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • UPC_NO
    099575818325
  • Warranty
    Mfr's Limited Lifetime Warranty

Overview

Mfr description
81832 WR COMB LNG 12PT 2-3/4 SATIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought