Motion
81840 WR COMB 12PT LNG 36MM SATIN

Gearwrench
81840 WR COMB 12PT LNG 36MM SATIN

Combination Wrench - Satin, 36 mm Box End Wrench Size, 36 mm Open End Wrench Size, 19.9600 in OAL
MI ITEM #09019806
MFR #81840 WR COMB 12PT LNG 36MM SATIN
List Price$132.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81840 WR COMB 12PT LNG 36MM SATIN

Combination Wrench - Satin, 36 mm Box End Wrench Size, 36 mm Open End Wrench Size, 19.9600 in OAL
MI ITEM #09019806
MFR #81840 WR COMB 12PT LNG 36MM SATIN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$132.70/each for your price

Overview

Mfr description
81840 WR COMB 12PT LNG 36MM SATIN

Specifications

  • Material
    Steel
  • Size
    36 mm
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15
  • Number Of Points
    12
  • Offset Angle
    15
  • UPC_NO
    099575818400
  • PSC Code
    5120
  • Weight
    2.420 lbs
  • Type
    Combination Wrench
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Finish Coating
    Satin
  • Head Diameter
    2.810 in
  • Head Thickness
    0.530 in
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text