Motion
81841 WR COMB 12PT LNG 41MM SATIN

Gearwrench
81841 WR COMB 12PT LNG 41MM SATIN

Combination Wrench - Satin, 41 mm Box End Wrench Size, 41 mm Open End Wrench Size, 24.0940 in OAL
MI ITEM #09019807
MFR #81841 WR COMB 12PT LNG 41MM SATIN
Price$169.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81841 WR COMB 12PT LNG 41MM SATIN

Combination Wrench - Satin, 41 mm Box End Wrench Size, 41 mm Open End Wrench Size, 24.0940 in OAL
MI ITEM #09019807
MFR #81841 WR COMB 12PT LNG 41MM SATIN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$169.00/each

Specifications

Dimensions

  • Box End Wrench Size  
    41 mm
  • Head Angle
    15
  • Head Diameter
    3.400 in
  • Head Thickness
    0.673 in
  • Offset Angle
    15
  • Open End Wrench Size  
    41 mm
  • Overall Length  
    24.0940 in
  • Size
    41 mm
  • Weight
    4.310 lbs

Details

  • Finish Coating
    Satin
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Metric
  • Type
    Combination Wrench
  • UPC_NO
    099575818417
  • Warranty
    Mfr's Limited Lifetime Warranty

Overview

Mfr description
81841 WR COMB 12PT LNG 41MM SATIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought