Motion
81842 WR COMB 12PT LNG 46MM SATIN

Gearwrench
81842 WR COMB 12PT LNG 46MM SATIN

Combination Wrench - Satin, 46 mm Box End Wrench Size, 46 mm Open End Wrench Size, 25.5510 in OAL
MI ITEM #09019808
MFR #81842 WR COMB 12PT LNG 46MM SATIN
Price$198.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81842 WR COMB 12PT LNG 46MM SATIN

Combination Wrench - Satin, 46 mm Box End Wrench Size, 46 mm Open End Wrench Size, 25.5510 in OAL
MI ITEM #09019808
MFR #81842 WR COMB 12PT LNG 46MM SATIN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$198.20/each

Specifications

Dimensions

  • Box End Wrench Size  
    46 mm
  • Head Angle
    15
  • Head Diameter
    3.689 in
  • Head Thickness
    0.776 in
  • Offset Angle
    15
  • Open End Wrench Size  
    46 mm
  • Overall Length  
    25.5510 in
  • Size
    46 mm
  • Weight
    5.150 lbs

Details

  • Finish Coating
    Satin
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Metric
  • Type
    Combination Wrench
  • UPC_NO
    099575818424
  • Warranty
    Mfr's Limited Lifetime Warranty

Overview

Mfr description
81842 WR COMB 12PT LNG 46MM SATIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought