Motion
81843 WR COMB 12PT LNG 50MM SATIN

Gearwrench
81843 WR COMB 12PT LNG 50MM SATIN

50mm 12 Point Combination Wrench 15° Offset Angle, 26.97" OAL, Steel, Satin Finish
MI ITEM #09019809
MFR #81843 WR COMB 12PT LNG 50MM SATIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81843 WR COMB 12PT LNG 50MM SATIN

50mm 12 Point Combination Wrench 15° Offset Angle, 26.97" OAL, Steel, Satin Finish
MI ITEM #09019809
MFR #81843 WR COMB 12PT LNG 50MM SATIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81843 WR COMB 12PT LNG 50MM SATIN

Specifications

  • Material
    Steel
  • Size
    50 mm
  • Overall Length
  • Head Angle
    15
  • Number Of Points
    12
  • Offset Angle
    15
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Finish Coating
    Satin
  • Head Diameter
    3.900 in
  • Head Thickness
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text